Tapered roller bearing SKF 572/Q, Outer diameter: 139.992 mm | Inner diameter: 115 mm | Width: 28.575 mm
Outer Rings
See technical informationReferences
SKF:572/Q
Rubix:229A3478
Manufacturer :47591
EAN:7316570570090


Technical specifications
| Inner diameter | 115 mm |
|---|---|
| Outer diameter | 139.992 mm |
| Width | 28.575 mm |
Product details : SKF 572/Q TAPERED ROLLER BEARING
Tapered roller bearing cups (outer ring), inch sizes, are intended to be combined with cones (inner ring with rollers and cage) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,58x139,99x139,99 mm |
|---|---|
| Logistic Weight | 783 g |
| Inner diameter | 115 mm |
| Outer diameter | 139.992 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 40.80 excl. VAT
/ Each
£ 48.96 incl. VAT
- Usually arrives within 14 working days