Tapered roller bearing Timken 93787-90229, Outer diameter: 317.5 mm | Inner diameter: 200.025 mm | Width: 146.047 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:93787-90229
Rubix:396A3386
EAN:0053893442457


Technical specifications
| Inner diameter | 200.025 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.047 mm |
Product details : TIMKEN 93787-90229 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 200.025 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.047 mm |
| Series | 93000 |
| Total bearing width | 111.125 mm |
| Basic dynamic load, radial - Cr | 1270000 N |
Show UNSPSC/ECL@SS
£ 6,487.64 excl. VAT
/ Each
£ 7,785.17 incl. VAT
- Usually arrives within 14 working days