NTN - Tapered Roller Bearing - 4T-742
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 150.089 mm |
Width | 36.512 mm |
Logistics dimensions (L x W x H) | 150,089x150,089x36,512 mm |
---|---|
Logistic Weight | 1110 g |
Inner diameter | 47.625 mm |
Outer diameter | 150.089 mm |
Width | 36.512 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days