Tapered roller bearing SKF M 802011/CL7C, Outer diameter: 82.55 mm | Inner diameter: 62.7 mm | Width: 20.193 mm
Tapered Roller Bearing
See technical informationReferences
SKF:M 802011/CL7C
Rubix:420A5483
Product details : SKF M 802011/CL7C TAPERED ROLLER BEARING
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Inner diameter | 62.7 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 20.193 mm |
Show UNSPSC/ECL@SS
£ 18.60 excl. VAT
/ Each
£ 22.32 incl. VAT
- Usually arrives within 14 working days

