Tapered Roller Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 19 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 19 mm |
Series | 32000 |
Material | Pressed Steel (Cage) |
Cage | Steel |
Reference speed | 6200 rpm |
Limit speed | 10000 rpm |
Total bearing width | 19 mm |
Standard | ISO 355;JIS B 1512 |
Basic static load, radial - C0r | 71100 N |
Basic dynamic load, radial - Cr | 51900 N |
Usually arrives within 14 working days