Tapered roller bearing Timken L 624549/L624514, Outer diameter: 161.925 mm | Inner diameter: 120.65 mm | Width: 21.433 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:L 624549/L624514
Rubix:132A1643
EAN:0053893074399


Technical specifications
| Inner diameter | 120.65 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 21.433 mm |
Documents
Product details : TIMKEN L624549-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 120.65 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 21.433 mm |
| Weight | 1.2 kg |
| Series | l624500 |
| Cage | steel |
| Total bearing width | 21.433 mm |
| Basic static load, radial - C0r | 206000 N |
| Basic dynamic load, radial - Cr | 97500 N |
Show UNSPSC/ECL@SS
£ 826.91 excl. VAT
/ Each
£ 992.29 incl. VAT
- Usually arrives within 14 working days