Tapered roller bearing Timken 33820B, Outer diameter: 93.264 mm | Inner diameter: 38.1 mm | Width: 22.225 mm
Tapered Roller Bearing Cup with Controlled Stand
See technical informationReferences
Timken:33820B
Rubix:397A7890
Manufacturer :100155900
EAN:0053893264387


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 93.264 mm |
| Width | 22.225 mm |
Product details : TIMKEN 33820B-20024 TAPERED ROLLER BEARING FLANGED CUP
Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.
Strengths
Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues
Applications
Automotive Wheel Ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,876x85,852x85,852 mm |
|---|---|
| Logistic Weight | 279 g |
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
| Package weight | 227,7 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 93.264 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Weight | 0.9 kg |
| Series | 33800 |
| Total bearing width | 22.225 mm |
Show UNSPSC/ECL@SS
£ 87.93 excl. VAT
/ Each
£ 105.52 incl. VAT
- Usually arrives within 14 working days




