NTN - Tapered Roller Bearing - 4T-593X
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 150 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 150x150x27 mm |
---|---|
Logistic Weight | 170 g |
Inner diameter | 88.9 mm |
Outer diameter | 150 mm |
Width | 27 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days