Tapered roller bearing Timken 477-902A1, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.09 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:477-902A1
Rubix:397A8136
EAN:0053893322865


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 65.09 mm |
Product details : TIMKEN 477-902A1 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,09x120x120 mm |
|---|---|
| Logistic Weight | 3254 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 120 mm |
| Width | 65.09 mm |
| Bearing Clearance | cn |
| Weight | 3.27 kg |
| Total bearing width | 65.09 mm |
| Basic static load, radial - C0r | 186000 N |
| Basic dynamic load, radial - Cr | 250000 N |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 577.41 excl. VAT
/ Each
£ 692.89 incl. VAT
- Usually arrives within 14 working days