Tapered roller bearing Timken 395S/394A, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 21.999 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:395S/394A
Rubix:100A7133
EAN:0053893227276


Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 21.999 mm |
Documents
Product details : TIMKEN 395S-9X021 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 21.999 mm |
| Bearing Clearance | c3 |
| Weight | 0.8 kg |
| Series | 395s |
| Material | steel |
| Cage | steel |
| Reference speed | 3400 rpm |
| Limit speed | 4500 rpm |
| Total bearing width | 21.999 mm |
| Standard | ABMA INCH PART-NUMBERING SYSTEM (INTERNATIONAL STANDARD FOR INCH-SIZED TAPERED ROLLER BEARINGS) |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 98900 N |
Show UNSPSC/ECL@SS
£ 78.50 excl. VAT
/ Each
£ 94.20 incl. VAT
- Delivery usually within ( 7 ) days