Tapered roller bearing Timken AAAB646-90000, Outer diameter: 266.7 mm | Inner diameter: 190.5 mm | Width: 103.19 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:AAAB646-90000
Rubix:396A3487
EAN:0053893000022


Technical specifications
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 266.7 mm |
| Width | 103.19 mm |
Product details : TIMKEN AAAB646-90000 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistic Weight | 16688 g |
|---|---|
| Packaged dimensions (D x W x H) | 295,402x127x295,402 mm |
| Inner diameter | 190.5 mm |
| Outer diameter | 266.7 mm |
| Width | 103.19 mm |
| Bearing Clearance | cn |
| Total bearing width | 103.19 mm |
Show UNSPSC/ECL@SS
£ 7,988.34 excl. VAT
/ Each
£ 9,586.01 incl. VAT
- Usually arrives within 14 working days