Tapered roller bearing Timken 484-90100, Outer diameter: 120 mm | Inner diameter: 70 mm | Width: 65.024 mm
Precision Tapered Roller Bearing Cone
See technical informationReferences
Timken:484-90100
Rubix:106A0573
Manufacturer :100059661
EAN:0053893042527





Product details : TIMKEN 484-90100 TAPERED ROLLER BEARING
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,024x119,888x119,888 mm |
|---|---|
| Logistic Weight | 2920 g |
| Package weight | 2919,8 g |
| Inner diameter | 70 mm |
| Outer diameter | 120 mm |
| Width | 65.024 mm |
| Bearing Clearance | cn |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 1,096.73 excl. VAT
/ Each
£ 1,316.08 incl. VAT
- Usually arrives within 14 working days
