Tapered roller bearing NTN 4T-LM522510, Outer diameter: 159.987 mm | Inner diameter: 153.387 mm | Width: 26.988 mm
NTN - Tapered Roller Bearing - 4T-LM522510
See technical informationSee documentsReferences
NTN:4T-LM522510
Rubix:204A8366
EAN:4547359668919




Technical specifications
| Inner diameter | 153.387 mm |
|---|---|
| Outer diameter | 159.987 mm |
| Width | 26.988 mm |
Documents
Product details : NTN 4T-LM522510 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 159,987x159,987x26,988 mm |
|---|---|
| Logistic Weight | 826 g |
| Inner diameter | 153.387 mm |
| Outer diameter | 159.987 mm |
| Width | 26.988 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 37.14 excl. VAT
/ Each
£ 44.57 incl. VAT
- Usually arrives within 14 working days