Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 93800-90250 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 93800-90250, Outer diameter: 317.5 mm | Inner diameter: 203.2 mm | Width: 146.05 mm
Tapered roller bearing Timken
References
timken:
93800-90250
rubix:
396A3395
ean:
0053893390857
Technical specifications
Inner diameter
203.2
mm
Outer diameter
317.5
mm
Width
146.05
mm
Product details
Technical specifications
Product details : TIMKEN 93800-90250 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
203.2
mm
Outer diameter
317.5
mm
Width
146.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,829.67
excl. VAT
/
Each
£
5,795.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-A4050/A4138, Outer diameter: 34.988 mm | Inner diameter: 12.7 mm | Width: 10.998 mm
Tapered roller bearing Timken 375/372A
Tapered roller bearing NTN 4T-661, Inner diameter: 79.375 mm | Width: 41.275 mm
Tapered roller bearing Timken 55200/55437, Outer diameter: 111.13 mm | Inner diameter: 50.8 mm | Width: 30.16 mm
Tapered roller bearing Timken 377/3720
Tapered roller bearing Timken 29675-90044, Outer diameter: 114.3 mm | Inner diameter: 69.85 mm | Width: 58.674 mm
Tapered roller bearing Timken 48385-902A3, Outer diameter: 190.5 mm | Inner diameter: 133.35 mm | Width: 85.852 mm
Tapered roller bearing Timken 855-90049, Outer diameter: 190.5 mm | Inner diameter: 88.9 mm | Width: 127 mm
Tapered roller bearing NTN 31322XU, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 63 mm
Tapered roller bearing Timken 3981, Inner diameter: 58.738 mm | Width: 30.048 mm
Tapered roller bearing Timken 71450D, Inner diameter: 114.3 mm
Tapered roller bearing Timken 32940-90KA3, Outer diameter: 280 mm | Inner diameter: 200 mm | Width: 39 mm
Tapered roller bearing Timken HM218210, Outer diameter: 146.975 mm | Inner diameter: 79.975 mm | Width: 40 mm
Tapered roller bearing NTN 4T-2776, Outer diameter: 55 mm | Inner diameter: 38.1 mm | Width: 25.654 mm
Tapered roller bearing NTN 4T-LM29710, Outer diameter: 65.088 mm | Inner diameter: 70 mm | Width: 13.97 mm