Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-16143 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-16143
Tapered roller bearing NTN
References
ntn:
4T-16143
rubix:
394A7095
ean:
4547359826609
Technical specifications
Bearing Clearance
CN
Product details
Technical specifications
Product details : NTN 4T-16143 TAPERED ROLLER BEARING
Technical specifications
Attributes
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.03
excl. VAT
/
Each
£
28.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken JLM710949C-90K06, Outer diameter: 104.902 mm | Inner diameter: 65.024 mm | Width: 53.594 mm
Tapered roller bearing NTN 4T-07205, Outer diameter: 52 mm | Inner diameter: 52 mm | Width: 12.7 mm
Tapered roller bearing NSK 32209J, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 24.75 mm
Tapered roller bearing Timken L 624549-90031
Tapered roller bearing Timken 55200-90022, Outer diameter: 112.776 mm | Inner diameter: 50.8 mm | Width: 65.024 mm
Tapered roller bearing NTN 30314U, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 38 mm
Tapered roller bearing NTN 32317U, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 63.5 mm
Tapered roller bearing NTN 4T-39590, Outer diameter: 89 mm | Inner diameter: 66.675 mm | Width: 30.162 mm
Tapered roller bearing Timken 795-90131, Outer diameter: 206.375 mm | Inner diameter: 120.65 mm | Width: 107.95 mm
Tapered roller bearing NTN 32913XA, Outer diameter: 90 mm | Inner diameter: 65 mm | Width: 17 mm
Tapered roller bearing Timken JHM840410-C0000, Outer diameter: 299.974 mm | Inner diameter: 252.984 mm | Width: 51.054 mm
Tapered roller bearing NTN 4T-M86649/M86610, Outer diameter: 64.292 mm | Inner diameter: 30.162 mm | Width: 21.433 mm
Tapered roller bearing NTN 4T-M802011, Outer diameter: 82.55 mm | Inner diameter: 75.95 mm | Width: 20.193 mm
Tapered roller bearing NTN 4T-HM803146/HM803110, Outer diameter: 88.9 mm | Inner diameter: 41.275 mm | Width: 30.162 mm
Tapered roller bearing Timken 08231-20024, Outer diameter: 58.738 mm | Inner diameter: 47.343 mm | Width: 10.716 mm