Timken Tapered Roller Bearing 14200
Outer diameter | 69.012 mm |
---|---|
Width | 38.1 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 38,1x69,012x69,012 mm |
---|---|
Logistic Weight | 286 g |
Packaged dimensions (D x W x H) | 85,8012x85,8012x46,0756 mm |
Package weight | 285,8 g |
Outer diameter | 69.012 mm |
Width | 38.1 mm |
Bearing Clearance | CN |
Series | 14200 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days