Tapered roller bearing Timken 3129, Outer diameter: 76.2 mm | Inner diameter: 28.575 mm | Width: 23.813 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:3129
Rubix:397A7029
Manufacturer :100055640
EAN:0053893123882


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 23.813 mm |
Product details : TIMKEN 3129-20024 TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,876x76,2x76,2 mm |
|---|---|
| Logistic Weight | 285 g |
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
| Package weight | 284,9 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 76.2 mm |
| Width | 23.813 mm |
| Bearing Clearance | cn |
| Weight | 0.7 kg |
| Series | 3100 |
| Total bearing width | 30.163 mm |
| Basic static load, radial - C0r | 102000 N |
| Basic dynamic load, radial - Cr | 24600 N |
Show UNSPSC/ECL@SS
£ 55.17 excl. VAT
/ Each
£ 66.20 incl. VAT
- Usually arrives within 14 working days




