NTN - Tapered Roller Bearing - 32011
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 24.75 mm |
Logistics dimensions (L x W x H) | 93x93x25 mm |
---|---|
Logistic Weight | 536 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 24.75 mm |
Bearing Clearance | cn |
Series | 32200 |
Material | steel |
Cage | steel |
Reference speed | 5300 rpm |
Limit speed | 9200 rpm |
Standard | iso 355 |
Basic static load, radial - C0r | 96500 N |
Basic dynamic load, radial - Cr | 795 N |
Usually arrives within 14 working days