Precision Tapered Roller Bearing Cone
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 97.282 mm |
Width | 36.068 mm |
Logistics dimensions (L x W x H) | 36,068x97,282x97,282 mm |
---|---|
Logistic Weight | 1176 g |
Packaged dimensions (D x W x H) | 47,752x139,7x139,7 mm |
Inner diameter | 69.85 mm |
Outer diameter | 97.282 mm |
Width | 36.068 mm |
Usually arrives within 14 working days