Tapered Roller Bearing Cup
Outer diameter | 288.925 mm |
---|---|
Width | 47.625 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 49,276x234,95x234,95 mm |
---|---|
Logistic Weight | 4028 g |
Packaged dimensions (D x W x H) | 260,35x260,35x50,8 mm |
Package weight | 4027,9 g |
Outer diameter | 288.925 mm |
Width | 47.625 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days