Tapered Roller Bearing Cup
Inner diameter | 36.322 mm |
---|---|
Outer diameter | 46.99 mm |
Width | 11.176 mm |
Logistics dimensions (L x W x H) | 11,112x47x47 mm |
---|---|
Logistic Weight | 44 g |
Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
Inner diameter | 36.322 mm |
Outer diameter | 46.99 mm |
Width | 11.176 mm |
Usually arrives within 14 working days