NTN - Tapered Roller Bearing - 32019XU
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 145x145x32 mm |
---|---|
Logistic Weight | 1,83 g |
Inner diameter | 95 mm |
Outer diameter | 145 mm |
Width | 32 mm |
Bearing Clearance | CN |
Series | 32000 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 280000 N |
Basic dynamic load, radial - Cr | 171000 N |
Usually arrives within 14 working days