Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 430244CS115PX1+S0K TAPERED ROLLER BEARING
Tapered roller bearing NTN 430244CS115PX1+S0K
Tapered roller bearing NTN
References
ntn:
430244CS115PX1+S0K
rubix:
394A7073
ean:
4547359302820
Product details
Technical specifications
Product details : NTN 430244CS115PX1+S0K TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6,532.70
excl. VAT
/
Each
£
7,839.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 559/552B
Tapered roller bearing Timken LM241149-90018, Outer diameter: 276.225 mm | Inner diameter: 203.2 mm | Width: 90.485 mm
Tapered roller bearing SKF 32305, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.25 mm
Tapered roller bearing Timken 32324DF, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 181 mm
Tapered roller bearing Timken 42343DA
Tapered roller bearing Timken H414245
Tapered roller bearing FAG 32018-X-XL-P5, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 24 mm
Tapered roller bearing Timken 3878, Inner diameter: 36.512 mm
Tapered roller bearing Timken 30302, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 14.25 mm
Tapered roller bearing Timken 15575T, Inner diameter: 23.812 mm
Tapered roller bearing Timken 36690-902A6, Outer diameter: 193.802 mm | Inner diameter: 146.05 mm | Width: 65.024 mm
Tapered roller bearing Timken 440, Inner diameter: 38.1 mm | Width: 29.901 mm
Tapered roller bearing Timken JM612949-9X143, Outer diameter: 115 mm | Inner diameter: 70 mm
Tapered roller bearing Timken 8578-90151, Outer diameter: 327.025 mm | Inner diameter: 241.3 mm | Width: 114.3 mm
Tapered roller bearing NTN 4T-17098/17244, Outer diameter: 62 mm | Inner diameter: 24.981 mm | Width: 16.002 mm