Single Row Tapered Roller Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 18.25 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 18.25 mm |
Bearing Clearance | CN |
Cage | Steel |
Reference speed | 9500 rpm |
Limit speed | 12000 rpm |
Total bearing width | 18.25 mm |
Basic static load, radial - C0r | 43000 N |
Basic dynamic load, radial - Cr | 55300 N |
In stock: Next day delivery