Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 48290-90034 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken 48290-90034, Outer diameter: 182.563 mm | Inner diameter: 127 mm | Width: 85.725 mm
Tapered roller bearing Timken
References
timken:
48290-90034
rubix:
397A8148
ean:
0053893309484
Technical specifications
Inner diameter
127
mm
Outer diameter
182.563
mm
Width
85.725
mm
Product details
Technical specifications
Product details : TIMKEN 48290-90034 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
Inner diameter
127
mm
Outer diameter
182.563
mm
Width
85.725
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,066.67
excl. VAT
/
Each
£
1,280.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 797-90133, Outer diameter: 206.502 mm | Inner diameter: 130.048 mm | Width: 107.95 mm
Tapered roller bearing Timken HM926747-902A4, Outer diameter: 228.6 mm | Inner diameter: 127 mm | Width: 115.888 mm
Tapered roller bearing Timken LM 67048-902A8
Tapered roller bearing NSK HR32020XJ, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 32 mm
Tapered roller bearing Timken 39250, Outer diameter: 104.78 mm | Inner diameter: 63.5 mm | Width: 21.43 mm
Tapered roller bearing NTN 4T-527, Outer diameter: 73.4 mm | Inner diameter: 44.45 mm | Width: 36.068 mm
Tapered roller bearing Timken LL758744, Outer diameter: 381 mm | Inner diameter: 323.85 mm | Width: 28.575 mm
Tapered roller bearing Timken M 244249NA/M244210CD
Tapered roller bearing NTN 4T-17887/17831, Outer diameter: 79.985 mm | Inner diameter: 45.23 mm | Width: 19.842 mm
Tapered roller bearing NTN 4T-15590/15520, Outer diameter: 57.15 mm | Inner diameter: 28.575 mm | Width: 17.462 mm
Tapered roller bearing Timken 342/3320
Tapered roller bearing Timken 94700-90158, Outer diameter: 288.925 mm | Inner diameter: 177.8 mm | Width: 142.875 mm
Tapered roller bearing NTN 4T-LM48548L, Outer diameter: 49.5 mm | Inner diameter: 34.925 mm | Width: 18.288 mm
Tapered roller bearing NSK 33210J, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 32 mm
Tapered roller bearing NTN 4T-3478, Outer diameter: 57.5 mm | Inner diameter: 34.925 mm | Width: 29.771 mm