Tapered roller bearing SNR 32217 A, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 38.5 mm
32…
See technical informationReferences
SNR:32217 A
Rubix:181A2535
Manufacturer :32217.A
EAN:3413522138248

Product details : SNR 32217A TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 38.5 mm |
| Bearing Clearance | cn |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 57.09 excl. VAT
/ Each
£ 68.51 incl. VAT
- Usually arrives within 14 working days
