Tapered roller bearing NTN 4T-H715311, Outer diameter: 136.525 mm | Inner diameter: 133.35 mm | Width: 36.512 mm
NTN - Tapered Roller Bearing - 4T-H715311
See technical informationReferences
NTN:4T-H715311
Rubix:204A7999
EAN:4547359477696




Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 36.512 mm |
Product details : NTN 4T-H715311 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 136,525x136,525x36,512 mm |
|---|---|
| Logistic Weight | 994 g |
| Inner diameter | 133.35 mm |
| Outer diameter | 136.525 mm |
| Width | 36.512 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 36.05 excl. VAT
/ Each
£ 43.26 incl. VAT
- Usually arrives within 14 working days