Tapered Roller Bearing Double Cup Assembly
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 90 mm |
Width | 40.132 mm |
Logistics dimensions (L x W x H) | 40,132x89,916x89,916 mm |
---|---|
Logistic Weight | 1178 g |
Packaged dimensions (D x W x H) | 93,6752x93,6752x62,0776 mm |
Package weight | 1178,4 g |
Inner diameter | 47.625 mm |
Outer diameter | 90 mm |
Width | 40.132 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days