Tapered roller bearing Timken LL735449, Outer diameter: 215.9 mm | Inner diameter: 177.8 mm | Width: 20.638 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LL735449
Rubix:397A6697
Manufacturer :100114570
EAN:0053893674001




Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 215.9 mm |
| Width | 20.638 mm |
Product details : TIMKEN LL735449-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 231,9x231,9x27,0 mm |
|---|---|
| Package weight | 1096,8 g |
| Inner diameter | 177.8 mm |
| Outer diameter | 215.9 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Weight | 1.4 kg |
| Series | ll735400 |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 20.638 mm |
| Basic static load, radial - C0r | 252000 N |
| Basic dynamic load, radial - Cr | 122000 N |
Show UNSPSC/ECL@SS
£ 1,109.42 excl. VAT
/ Each
£ 1,331.30 incl. VAT
- Usually arrives within 14 working days