Tapered roller bearing set
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 102 mm |
Logistic Weight | 15700 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 102 mm |
Bearing Clearance | cn |
Series | 320 |
Cage | steel |
Limit speed | 3000 rpm |
Standard | din 720 |
Basic static load, radial - C0r | 1480000 N |
Basic dynamic load, radial - Cr | 850000 N |
Usually arrives within 14 working days