Tapered roller bearing NTN 4T-11300, Outer diameter: 76.2 mm | Inner diameter: 73.2 mm | Width: 14.288 mm
NTN - Tapered Roller Bearing - 4T-11300
See technical informationReferences
NTN:4T-11300
Rubix:204A6953
EAN:4547359512700




Technical specifications
| Inner diameter | 73.2 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 14.288 mm |
Product details : NTN 4T-11300 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x76,2x14,288 mm |
|---|---|
| Logistic Weight | 143 g |
| Inner diameter | 73.2 mm |
| Outer diameter | 76.2 mm |
| Width | 14.288 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 18.18 excl. VAT
/ Each
£ 21.82 incl. VAT
- Usually arrives within 14 working days