Tapered roller bearing Timken L44643-90021, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 31.623 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:L44643-90021
Rubix:397A5391
EAN:0053893294391


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.292 mm |
| Width | 31.623 mm |
Product details : TIMKEN L44643-90021 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,75x50,292x50,292 mm |
|---|---|
| Logistic Weight | 274 g |
| Packaged dimensions (D x W x H) | 44,45x66,802x66,802 mm |
| Inner diameter | 25.4 mm |
| Outer diameter | 50.292 mm |
| Width | 31.623 mm |
| Bearing Clearance | cn |
| Weight | 0.28 kg |
| Series | 2s (matched bearing assembly, mit schnappring-abstandshalter) |
| Total bearing width | 31.623 mm |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 54.30 excl. VAT
/ Each
£ 65.16 incl. VAT
- Usually arrives within 14 working days