Tapered Roller Bearing Cone
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 157.16 mm |
Width | 36.51 mm |
Logistics dimensions (L x W x H) | 36,116x130,556x130,556 mm |
---|---|
Logistic Weight | 1956 g |
Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
Inner diameter | 95.25 mm |
Outer diameter | 157.16 mm |
Width | 36.51 mm |
Series | 52000 |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 36.51 mm |
Basic static load, radial - C0r | 343000 N |
Basic dynamic load, radial - Cr | 47100 N |
Usually arrives within 14 working days