Tapered roller bearing Timken 385-90023, Outer diameter: 100.076 mm | Inner diameter: 55.001 mm | Width: 49.197 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:385-90023
Rubix:397A8056
EAN:0053893019659


Technical specifications
| Inner diameter | 55.001 mm |
|---|---|
| Outer diameter | 100.076 mm |
| Width | 49.197 mm |
Product details : TIMKEN 385-90023 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,276x100,076x100,076 mm |
|---|---|
| Logistic Weight | 1493 g |
| Packaged dimensions (D x W x H) | 58,674x117,602x117,602 mm |
| Inner diameter | 55.001 mm |
| Outer diameter | 100.076 mm |
| Width | 49.197 mm |
| Series | 385 |
| Total bearing width | 39.675 mm |
| Basic dynamic load, radial - Cr | 48700 N |
Show UNSPSC/ECL@SS
£ 353.51 excl. VAT
/ Each
£ 424.21 incl. VAT
- Usually arrives within 14 working days