Tapered roller bearing SKF 31312, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm


Tapered Roller Bearing

References
skf:31312
rubix:231A7258
ean:7316577327321
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter130 mm
Width33.5 mm
See all Specifications

Product details : SKF 31312 TAPERED ROLLER BEARING 7316577327321


Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Strengths

- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter130 mm
Width33.5 mm
Bearing Clearancecn
Materialbearing steel
Show UNSPSC/ECL@SS
£ 117.61 excl. VAT
/ Each
£ 141.13 incl. VAT
  • Usually arrives within 14 working days