Tapered Roller Bearing Cup
Outer diameter | 59.53 mm |
---|---|
Width | 15.083 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 34,925x209,55x209,55 mm |
---|---|
Logistic Weight | 2511 g |
Packaged dimensions (D x W x H) | 219,1512x219,1512x36,6776 mm |
Package weight | 2510,6 g |
Outer diameter | 59.53 mm |
Width | 15.083 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days