Tapered Roller Bearing Cup
Outer diameter | 190.5 mm |
---|---|
Width | 34.925 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 34,925x190,5x190,5 mm |
---|---|
Logistic Weight | 1407 g |
Packaged dimensions (D x W x H) | 197,0532x197,0532x52,4256 mm |
Package weight | 1407 g |
Outer diameter | 190.5 mm |
Width | 34.925 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days