Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN A6067-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken A 6067/A6157, Outer diameter: 39.992 mm | Inner diameter: 16.993 mm | Width: 12.014 mm
Tapered roller bearing Timken
References
timken:
A 6067/A6157
rubix:
104A6734
ean:
0053893779836
Technical specifications
Inner diameter
16.993
mm
Outer diameter
39.992
mm
Width
12.014
mm
Product details
Technical specifications
Product details : TIMKEN A6067-99401 TAPERED ROLLER BEARING
Tapered roller bearings, main dimensions to DIN 720.
Technical specifications
Attributes
Inner diameter
16.993
mm
Outer diameter
39.992
mm
Width
12.014
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.76
excl. VAT
/
Each
£
66.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-JHM516810PK, Outer diameter: 140 mm | Inner diameter: 70 mm | Width: 31.5 mm
Tapered roller bearing FAG 32234-XL-DF-A320-370, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 182 mm
Tapered roller bearing NTN 4T-390, Outer diameter: 87 mm | Inner diameter: 57.15 mm | Width: 21.996 mm
Tapered roller bearing Timken H 936340/H936310, Outer diameter: 330.2 mm | Inner diameter: 155.575 mm | Width: 79.375 mm
Tapered roller bearing SKF 32310, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 42.25 mm
Tapered roller bearing SKF 330757 C/QCL7CVA606, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 17.45 mm
Tapered roller bearing NTN 4T-3775, Outer diameter: 71.5 mm | Inner diameter: 50.8 mm | Width: 30.302 mm
Tapered roller bearing Timken 6375/6320
Tapered roller bearing Timken LM 48549/LM48510, Outer diameter: 65.088 mm | Inner diameter: 34.925 mm | Width: 18.288 mm
Tapered roller bearing Timken 55187/55443
Tapered roller bearing NTN 4T-25580/25520, Outer diameter: 82.931 mm | Inner diameter: 44.45 mm | Width: 23.812 mm
Tapered roller bearing FAG 31310-A>A, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 19 mm
Tapered roller bearing NTN 4T-48220, Outer diameter: 182.562 mm | Inner diameter: 175.962 mm | Width: 33.338 mm
Tapered roller bearing NTN 4T-37431, Outer diameter: 133 mm | Inner diameter: 109.538 mm | Width: 21.438 mm
Tapered roller bearing Timken 3780/3732, Outer diameter: 98.425 mm | Inner diameter: 50.8 mm | Width: 30.163 mm