Tapered Roller Bearing Cup
Inner diameter | 51.397 mm |
---|---|
Outer diameter | 71.999 mm |
Width | 23.02 mm |
Logistics dimensions (L x W x H) | 23,02x71,999x71,999 mm |
---|---|
Logistic Weight | 222 g |
Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Inner diameter | 51.397 mm |
Outer diameter | 71.999 mm |
Width | 23.02 mm |
Usually arrives within 14 working days