Tapered roller bearing NTN 4T-22720, Outer diameter: 82.55 mm | Inner diameter: 75.95 mm | Width: 20.638 mm
NTN - Tapered Roller Bearing - 4T-22720
See technical informationReferences
NTN:4T-22720
Rubix:204A7102
EAN:4547359520590




Technical specifications
| Inner diameter | 75.95 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 20.638 mm |
Product details : NTN 4T-22720 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,55x82,55x20,638 mm |
|---|---|
| Logistic Weight | 236 g |
| Inner diameter | 75.95 mm |
| Outer diameter | 82.55 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 26.54 excl. VAT
/ Each
£ 31.85 incl. VAT
- Usually arrives within 14 working days