Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 6475-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 6475/6420
Tapered roller bearing Timken
References
timken:
6475/6420
rubix:
100A8700
ean:
0013992332813
Product details
Technical specifications
Product details : TIMKEN 6475-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken
Tapered roller bearing Timken
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,597.88
excl. VAT
/
Each
£
1,917.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-30311D, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 31.5 mm
Tapered roller bearing NTN 4T-2789, Outer diameter: 55 mm | Inner diameter: 39.688 mm | Width: 25.654 mm
Tapered roller bearing NTN 4T-37425/37625, Outer diameter: 158.75 mm | Inner diameter: 107.95 mm | Width: 23.02 mm
Tapered roller bearing NSK 32215J, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 33.25 mm
Tapered roller bearing Timken 03062/03162, Outer diameter: 41.275 mm | Inner diameter: 15.875 mm | Width: 14.288 mm
Tapered roller bearing Timken 67388-90017, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing SKF 39581/Q, Outer diameter: 106.232 mm | Inner diameter: 57.15 mm | Width: 32.122 mm
Tapered roller bearing Timken 15117/15250X
Tapered roller bearing NTN 4T-18520, Outer diameter: 73.025 mm | Inner diameter: 41.275 mm | Width: 12.7 mm
Tapered roller bearing SKF 30311, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 31.5 mm
Tapered roller bearing SKF 32017 X, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 58 mm
Tapered roller bearing Timken 3779/3729D
Tapered roller bearing FAG 31312-XL-DF-A80-120, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Tapered roller bearing Timken 342S/332B
Tapered roller bearing NTN 4T-HM88547/HM88510, Outer diameter: 73.025 mm | Inner diameter: 33.338 mm | Width: 29.37 mm