Power Dense Tapered Roller Bearing Cup
Outer diameter | 69.012 mm |
---|---|
Width | 15.875 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 41,402x168,402x168,402 mm |
---|---|
Logistic Weight | 1727 g |
Packaged dimensions (D x W x H) | 197,0532x197,0532x52,4256 mm |
Package weight | 1727,3 g |
Outer diameter | 69.012 mm |
Width | 15.875 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days