Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN L102810B-20024 TAPERED ROLLER BEARING FLANGED CUP
Tapered roller bearing Timken L102810B
Tapered Roller Bearing Flanged Cup
References
timken:
L102810B
rubix:
397A7935
ean:
0053893466446
Product details
Technical specifications
Product details : TIMKEN L102810B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14,986
x
73,152
x
73,152
mm
Logistic Weight
116
g
Packaged dimensions (D x W x H)
26,67
x
84,582
x
84,582
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,473.80
excl. VAT
/
Each
£
1,768.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken LM 603049-90034
Tapered roller bearing Timken 64450DE
Tapered roller bearing Timken NA 56425SW-90085
Tapered roller bearing Timken HM124646-90056, Outer diameter: 195.263 mm | Inner diameter: 119.063 mm | Width: 142.875 mm
Tapered roller bearing Timken 34306-90086, Outer diameter: 121.442 mm | Inner diameter: 77.788 mm | Width: 52.39 mm
Tapered roller bearing Timken 46720B-30000, Outer diameter: 225.552 mm | Inner diameter: 197.972 mm | Width: 33.274 mm
Tapered roller bearing Timken M 231649-903A8
Tapered roller bearing SKF 30304, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 16.25 mm
Tapered roller bearing Timken 336/332
Tapered roller bearing NTN 4T-396, Outer diameter: 87 mm | Inner diameter: 50 mm | Width: 21.996 mm
Tapered roller bearing Timken JLM704649/JLM704610, Outer diameter: 84 mm | Inner diameter: 50 mm | Width: 22 mm
Tapered roller bearing Timken 72218C-90062, Outer diameter: 123.825 mm | Inner diameter: 55.562 mm | Width: 77.788 mm
Tapered roller bearing NTN 4T-LM29749/LM29710, Outer diameter: 65.088 mm | Inner diameter: 38.1 mm | Width: 18.034 mm
Tapered roller bearing Timken 43118
Tapered roller bearing Timken 492A-20024, Outer diameter: 133.35 mm | Inner diameter: 113.998 mm | Width: 22.225 mm