Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-12520 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-12520, Outer diameter: 49.225 mm | Width: 15.875 mm
Tapered roller bearing NTN
References
ntn:
4T-12520
rubix:
204A6960
ean:
4547359513936
Technical specifications
Outer diameter
49.225
mm
Width
15.875
mm
Product details
Technical specifications
Product details : NTN 4T-12520 TAPERED ROLLER BEARING
Technical specifications
Attributes
Outer diameter
49.225
mm
Width
15.875
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.23
excl. VAT
/
Each
£
6.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 34492A, Outer diameter: 125.052 mm | Width: 16.4 mm
Tapered roller bearing NTN 4T-L432310, Outer diameter: 205.583 mm | Inner diameter: 40.483 mm | Width: 18.258 mm
Tapered roller bearing NTN 4T-HM88649/HM88610, Outer diameter: 72.233 mm | Inner diameter: 34.925 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-15100S/15245, Outer diameter: 62 mm | Inner diameter: 25.4 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-LM104949/JLM104910PX2, Outer diameter: 82 mm | Inner diameter: 50.8 mm | Width: 21.975 mm
Tapered roller bearing NTN 4T-2788/2735X, Outer diameter: 73.025 mm | Inner diameter: 38.1 mm | Width: 23.775 mm
Tapered roller bearing Timken 2878/2820, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 22.225 mm
Tapered roller bearing Timken 25519, Outer diameter: 82.55 mm | Width: 19.05 mm
Tapered roller bearing SKF 30302, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 14.25 mm
Tapered roller bearing FAG 30304-A, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 13 mm
Tapered roller bearing Timken 88925/88128
Tapered roller bearing NTN 4T-30313D, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 36 mm
Tapered roller bearing Timken HM813849/HM813810, Outer diameter: 127 mm | Inner diameter: 71.438 mm | Width: 36.513 mm
Tapered roller bearing Timken A4138B, Outer diameter: 34.988 mm | Width: 8.73 mm
Tapered roller bearing Timken 687/672, Outer diameter: 168.275 mm | Inner diameter: 101.6 mm | Width: 41.275 mm