Tapered roller bearing Timken 99537-90177, Outer diameter: 254 mm | Inner diameter: 136.525 mm | Width: 149.225 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:99537-90177
Rubix:396A3466
EAN:0053893460802


Technical specifications
| Inner diameter | 136.525 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 149.225 mm |
Product details : TIMKEN 99537-90177 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 149,352x254x254 mm |
|---|---|
| Logistic Weight | 30897 g |
| Packaged dimensions (D x W x H) | 254x203,2x254 mm |
| Inner diameter | 136.525 mm |
| Outer diameter | 254 mm |
| Width | 149.225 mm |
| Bearing Clearance | cn |
| Weight | 30.158 kg |
| Series | 99000 |
| Cage | steel |
| Total bearing width | 149.225 mm |
| Basic static load, radial - C0r | 1030000 N |
| Basic dynamic load, radial - Cr | 1150000 N |
Show UNSPSC/ECL@SS
£ 11,368.23 excl. VAT
/ Each
£ 13,641.88 incl. VAT
- Usually arrives within 14 working days