Timken Tapered Roller Bearing 2700
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 125.41 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 23,813x76,2x76,2 mm |
---|---|
Logistic Weight | 513 g |
Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Inner diameter | 76.2 mm |
Outer diameter | 125.41 mm |
Width | 23.812 mm |
Bearing Clearance | CN |
Series | 27600 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days