Tapered roller bearing Timken 594/592B, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 15.875 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:594/592B
Rubix:101A1708
EAN:0013992330062





Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 15.875 mm |
Documents
Product details : TIMKEN 594-99402 TAPERED ROLLER BEARING WITH FLANGE
Like the TS bearing design, the TSF design consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft. TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Technical specifications
Attributes
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Weight | 2.6 kg |
| Series | 595 |
| Cage | steel |
| Total bearing width | 15.875 mm |
| Basic static load, radial - C0r | 319000 N |
| Basic dynamic load, radial - Cr | 216000 N |
Show UNSPSC/ECL@SS
£ 300.50 excl. VAT
/ Each
£ 360.60 incl. VAT
- Usually arrives within 14 working days