Tapered roller bearing FAG 30224-XL, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 40 mm
Tapered roller bearing
See technical informationSee documentsReferences
FAG:30224-XL
Rubix:238A3195
Manufacturer :0847191330000
EAN:4054369457056

Documents
Product details : FAG 30224-XL TAPERED ROLLER BEARING
Tapered roller bearings 302, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Series | 302 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 4000 rpm |
| Total bearing width | 43.5 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 445000 N |
| Basic dynamic load, radial - Cr | 415000 N |
Show UNSPSC/ECL@SS
£ 255.89 excl. VAT
/ Each
£ 307.07 incl. VAT
- Usually arrives within 14 working days
