Tapered roller bearing Timken 07097-90026, Outer diameter: 50.005 mm | Inner diameter: 25.001 mm | Width: 33.34 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:07097-90026
Rubix:397A7834
EAN:0053893165370


Technical specifications
| Inner diameter | 25.001 mm |
|---|---|
| Outer diameter | 50.005 mm |
| Width | 33.34 mm |
Product details : TIMKEN 07097-90026 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,274x50,038x50,038 mm |
|---|---|
| Logistic Weight | 267 g |
| Packaged dimensions (D x W x H) | 44,45x66,802x66,802 mm |
| Inner diameter | 25.001 mm |
| Outer diameter | 50.005 mm |
| Width | 33.34 mm |
| Bearing Clearance | cn |
| Weight | 0.268 kg |
| Series | 7000 |
| Cage | steel |
| Basic static load, radial - C0r | 29600 N |
| Basic dynamic load, radial - Cr | 29100 N |
Show UNSPSC/ECL@SS
£ 273.10 excl. VAT
/ Each
£ 327.72 incl. VAT
- Usually arrives within 14 working days