Tapered Roller Bearing
Inner diameter | 69.86 mm |
---|---|
Outer diameter | 120.02 mm |
Width | 29.8 mm |
Logistics dimensions (L x W x H) | 29,8x120,02x120,02 mm |
---|---|
Logistic Weight | 1331,2 g |
Inner diameter | 69.86 mm |
Outer diameter | 120.02 mm |
Width | 29.8 mm |
Bearing Clearance | CN |
Reference speed | 4000 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 186000 N |
Basic dynamic load, radial - Cr | 132000 N |
Usually arrives within 14 working days